1/2 hp Sump Pump
1/2 hp Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10' cable
- Float switch included
- Cooling jacket for continuous operation while slightly submerged (only hydraulics submerged)
Specifications
- AMP:
- 7.5
- ANSI:
- No
- ASTM:
- No
- Automatic Shut-Off:
- Yes
- Blower Type:
- 1 Speed
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Cord Length:
- 10 ft
- Depth:
- 5-14/25 in
- Diameter:
- 5-14/25 in
- Diameter - Outside:
- 5-14/25 in
- Discharge:
- 1-1/4 in
- Discharge Pressure:
- 14
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 60 gpm
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 9-5/16 in
- Horsepower:
- 1/2 hp
- ISO:
- No
- Impeller:
- Semi-Open
- Installation Type:
- Vertical
- Length:
- 5-9/16 in
- Material Type:
- 304 SS
- Maximum Feet of Head:
- 10
- Maximum Immersible Depth:
- 34 ft
- Maximum Temperature:
- 122
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - Maximum:
- 14 psi
- Pressure - Minimum:
- 0 psi
- Product Type:
- Pump
- Pump Application -:
- Sump
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- PSC
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 2900
- Temperature Range:
- 32 to 122 Deg F
- Temperature Rating:
- 122
- Turn On/Turn Off Levels:
- Turn on 13 in/Turn off 4 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 850 W
- Weight:
- 22.8 lb
- Width:
- 5-9/16 in