0 items

Grundfos 1/25 hp 115V Circulator Pump

G59896240

Horsepower

1/25 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Horsepower
1/25 hp
Impeller
Composite
Lead Law Compliant
Yes
Maximum Pressure
145 psi
NSF Certified
No
Phase
Single Phase
Pump Body Material
Bronze
Pump Stage
10
UL Listed
No
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday