1 hp Pressure Booster Pump

Part #G91128530  |  Item #3320910  |  Manufacturer Part #91128530

Horsepower:

1 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry-run protection
  • Over voltage and under voltage protection
  • Standard home outlet voltage (single phase)
  • Many installation options

Lead Law Compliant

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Flow Rate: 22 gpm

Height: 4-3/5 in

Horsepower: 1 hp

Lead Law Compliant: Yes

Length: 43-2/7 in

Material: Stainless Steel

Maximum Feet of Head: 300

Maximum Pressure: 334 psi

NSF Certified: No

Pump Motor Type: MSE3

UL Listed: No

Volts: 230V

Width: 4-3/5 in