Grundfos
1 In. Bronze Flange Set
Part #G519652 | Item #40788 | Manufacturer Part #519652
Fitting Sizes
Product Details
- GF 15/26
- Flange sets to include two flanges, two gaskets, and four nuts and bolts.
Lead Law Compliant
Specifications
ASTM Specifications: No
Application: Circulator
Automatic Shut-Off: No
Brand Model Compatibility: Grundfos UP Series
Built-In Grinder: No
CARB OTC LEED Compliant: No
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 20 mm
Diameter: 67 mm
End Connection 1: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 1 in
Fitting Sizes: 1 in
GSA Approved: No
ISO Specifications: No
Inside Diameter: 27 mm
Lead Law Compliant: Yes
Length: 4-1/4 in
Material: Bronze
Type: G519652