Grundfos
100/240V Control Unit
Part #G96436754 | Item #3324902 | Manufacturer Part #96436754
$
744.00
EACH
Volts:
100/240VProduct Details
- Constant-pressure control on the basis of one sensor signal
- Setting of system pressure
- Monitoring of operation and alarm indication
Lead Law Compliant
Specifications
Height: 7-2/3 in
Lead Law Compliant: Yes
Length: 9-1/8 in
Maximum Pressure: 100 psi
UL Listed: No
Volts: 100/240V
Width: 4-1/2 in