115V 1 hp Pressure Single Phase Booster Pump
This product has been replaced by
Manufacturer Part #99631754
115V 1 hp Pressure Single Phase Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No space around the pump is required
- Simple operation the pump features a user-friendly control panel with ON/OFF button and indicator lights for indication of the operational state of the pump
- Installation due to its compact design, the pump does not take up much space and is easy to install
- Lead-Free
- Automatic reset The pump features an automatic reset function
- Self-priming pump As it is self-priming, the MQ is able to pump water from a level below the pump
-
Lead Law Compliant
Specifications
- AMP:
- 10
- ASTM:
- No
- Application:
- Domestic Water, Farm, Gardening, Home
- Automatic Shut-Off:
- Yes
- Blower Type:
- Variable Speed
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 6.56 ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6.56 ft
- Cover Included:
- No
- Depth:
- 22-2/5 in
- Diameter:
- 8-29/50 in
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 8-29/50 in
- Discharge:
- 1 in
- Discharge Pressure:
- 63
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3 cu m/hr
- GSA Approved:
- No
- Height:
- 12-3/4 in
- Horsepower:
- 1 hp
- ISO:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 m
- Maximum Feet of Head:
- 147.638
- Maximum Temperature:
- 45
- Minimum Temperature:
- 32
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 63
- Pressure - Maximum:
- 108.78 psi
- Pressure - Minimum:
- 0 psi
- Product Type:
- Pump
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Glass Fiber
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 3
- Suction Line (OD):
- 1 in
- Temperature Range:
- 32 to 113 Deg F
- Temperature Rating:
- 113
- UL Listed:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 120V
- Watts:
- 1.15 W
- Weight:
- 28.66 lb
- Width:
- 8-5/8 in