115V Terminal Box
115V Terminal Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These components are developed through years of design improvements, accumulated expertise, and optimization of production techniques
- Only with Grundfos Original Spares can you make your pump as good as new and reduce downtime
- Grundfos Spare Parts are produced with the same top-quality components known from our pumps
- Parts Warranty: 2 Years
- Frequency: 60 Hz
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- UPS Series 200 Circulator Pumps
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cover Included:
- Yes
- Energy Star Compliant:
- No
- GSA Approved:
- No
- ISO:
- No
- Phase:
- Single Phase
- UL Listed:
- No
- Volts:
- 115V