1/2 hp 120 V Pressure Boosting Pump
1/2 hp 120 V Pressure Boosting Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over voltage and under voltage protection
- Standard home outlet voltage (single phase)
- Dry-run protection
- Many installation options
-
Lead Law Compliant
Documents
Specifications
- Flow Rate:
- 11 gpm
- Height:
- 43-3/10 in
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure - Maximum:
- 334 psi
- Pump Motor Type:
- MSE3
- RPM:
- 10700
- Volts:
- 115V
- Width:
- 4-3/5 in