1/2 In. Bronze Half Sweat Union Set

Part #G529913  |  Item #299406  |  Manufacturer Part #529913

$ 47.74 EACH

Inside Diameter:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead-Free
  • Union set to include two nuts, gaskets, and adapters.

Lead Law Compliant

Documents

Specifications

ASTM Specifications: No

Automatic Shut-Off: No

Brand Model Compatibility: [UP, UPS]

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 1-22/25 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Energy Star Compliant: No

GSA Approved: No

Height: 3/4 in

ISO Specifications: No

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 1-7/8 in

Material: Bronze

Outside Diameter: 1-22/25 in

UL Listed: Yes