1/2 in. Bronze NPT Valve Kit

You last purchased this on
 
Grundfos

1/2 in. Bronze NPT Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/2 in. Bronze NPT Valve Kit

  • Fast #
  • Part #G96806129
  • Item #4396786
  • Manufacturer Part #96806129
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dielectric isolation valve sets
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts
  • GF 15/26 flange
  • Requires Certification

Specifications

ANSI:
No
ASTM:
No
Automatic Shut-Off:
No
Brand Model Compatibility:
UP Series Circulator Pumps
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
2-21/25 in
Diameter:
4-19/100 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
GSA Approved:
No
Height:
4 in
ISO:
No
Installation Type:
Inline, Vertical, Horizontal
Length:
2-5/6 in
Material:
Bronze
Maximum Temperature:
230
Minimum Temperature:
14
Pressure - High:
150
Pressure - Maximum:
175 psi
Pressure - Minimum:
0 psi
Recommended Valve Application:
Water
Valve Body Style:
Ball
Valve Size:
1/2 in
Width:
4-1/6 in