Grundfos

1/2 in. Bronze Sweat Valve Kit

Part #G96806134  |  Manufacturer Part #96806134

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GF 15/26 flange
  • Dielectric isolation valve sets
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

Specifications

Brand Model Compatibility: UP Series Circulator Pumps

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Sizes: 1/2 in

Height: 4 in

Length: 2-7/9 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 230

NSF Certified: No

Recommended Valve Application: Water

Type: G96806134

UL Listed: No

Valve Body Style: Ball

Valve Seat Material: PTFE

Valve Size: 1/2 in

Width: 4-1/6 in