0 items

Grundfos UPS 125 gpm 115V 1/3 hp 1-Phase Cast Iron Circulator Pump

G96402814

Flow Rate

125 gpm

$1406.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Multi-speed operation
  • Wet runner technology

SPECIFICATIONS

AMP
2.66
ASTM Specifications
ASTM 35 B - 40 B
Collection
UPS
Discharge
2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Flow Rate
125 gpm
Height
13 in
Horsepower
1/3 hp
Impeller
Stainless Steel
Length
14 in
Material
Cast Iron
Maximum Feet of Head
12
Maximum Pressure
145 psi
Maximum Temperature
248
NSF Certified
No
Origin
Global
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
RPM
1714
Size
2 in
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
285
Width
8-1/3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday