Grundfos 150 psi PVC, EPDM and Ceramic Centrifugal Pump

G9772

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto-deaeration during pump standby
  • Flexible mounting options and display orientation
  • Operate in manual or with 4-20-mA and pulse inputs
  • Variable-speed stepper motor for increased chemical feed control
  • Warranty: 2 years

SPECIFICATIONS

End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Energy Star Compliant
No
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Flow Rate
48 gpd
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Ceramic, Plastic, Rubber
Material Type
EPDM, PVC
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Volts
100/240V
Weight
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday