Grundfos
2-1/2 in. Cast Iron Flange Set
Part #G559601 | Item #1096331 | Manufacturer Part #559601
$
116.27
EACH
(Pricing is for 2-1/2 in)
Fitting Sizes
Product Details
- GF 65
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
- Size: 2 1/2"
- Material: Cast Iron
Specifications
Application: Circulator
Brand Model Compatibility: UP Series Circulator Pumps
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 2-1/2 in
Fitting Sizes: 2-1/2 in
Material: Cast Iron