2-1/2 in. Flanged Bronze Pump Flange
2-1/2 in. Flanged Bronze Pump Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
- GF 53
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1-3/50 in
- Diameter:
- 6 in
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- GSA Approved:
- No
- ISO:
- No
- Material:
- Bronze
- UL Listed:
- Yes