2 In. Bronze Flange Set For Pump Ups/Tp50

Part #G96409355  |  Item #1801702  |  Manufacturer Part #96409355

$ 451.99 EACH

Fitting Sizes:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • GF 50
  • Flange sets to include two flanges, two gaskets, and eight nuts and bolts.
  • 4-bolt flange

Lead Law Compliant

Specifications

ASTM Specifications: No

Application: Circulator

Automatic Shut-Off: No

Brand Model Compatibility: Grundfos UP Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 39/50 in

Diameter: 5-23/100 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

GSA Approved: No

ISO Specifications: No

Inside Diameter: 2 in

Lead Law Compliant: Yes

Length: 5-1/4 in

Material: Bronze

Outside Diameter: 5-23/100 in