2 in. Flange Set Single Gasket
2 in. Flange Set Single Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GF 50
- Replacement Flange Gasket
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Grundfos GF 50 Flange Set
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 mm
- Diameter:
- 77-3/10 mm
- Diameter - Inside 1:
- 63-1/2 mm
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- ISO:
- No
- Material:
- Brass
- UL Listed:
- Yes