220/240 V 13.2 gpm Ground Water Pump
This product has been replaced by
Manufacturer Part #99631739
MQ3-45 Series 220/240 V 13.2 gpm Ground Water Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to its compact design, the pump does not take up much space and is easy to install. No space around the pump is required.
- The pump features a user-friendly control panel with ON/OFF button and indicator lights for indication of the operational state of the pump.
- The MQ is a complete, all-in-one unit, incorporating pump, motor, diaphragm tank, pressure and flow sensor, controller and non-return valve. The controller ensures that the pump starts automatically when water is consumed and stops automatically when the consumption ceases.
- The built-in pressure tank reduces the number of starts and stops in case of leakages in the pipe system, causing less wear on the pump.
- The pump features an automatic reset function. In case of dry running or similar alarm, the pump will stop. Restarting will be attempted every 30 minutes for a period of 24 hours. The reset function can be deactivated.
- Thanks to its hydraulic design and internal cooling, the pump is extremely low-noise, which makes it suitable for indoor as well as outdoor use.
- If exposed to dry running or excessive temperature, for example in case of seizure or overload, the pump will stop automatically, thus preventing a motor burnout.
- As it is self-priming, the MQ is able to pump water from a level below the pump. Provided it is filled with water, the pump is able to lift water from a depth of 8 m in less than 5 minutes. This facilitates installation and start-up of the pump and provides more reliable water supply where there is a risk of dry running and leakages in suction hose or pipes.
- Controller provides built-in fault protection.
- No maintenance of the pump is required.
-
Lead Law Compliant
Specifications
- AMP:
- 4.8
- ASTM:
- No
- Automatic Shut-Off:
- Yes
- Blower Type:
- Variable Speed
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 6.56 ft
- Collection:
- MQ3-45 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6.56 ft
- Cover Included:
- No
- Depth:
- 22-2/5 in
- Diameter:
- 8-29/50 in
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 8-29/50 in
- Discharge:
- 1 in
- Discharge Pressure:
- 63
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 13.2 gpm
- GSA Approved:
- No
- Height:
- 12-59/100 in
- Horsepower:
- 1 hp
- ISO:
- No
- Impeller:
- Glass Fiber
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22-2/5 in
- Maximum Feet of Head:
- 147
- Maximum Temperature:
- 113
- Minimum Temperature:
- 32
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - High:
- 63
- Pressure - Maximum:
- 109 psi
- Pressure - Minimum:
- 0 psi
- Product Type:
- Pump
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Composite
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 3
- Suction Line (OD):
- 1 in
- Temperature Range:
- 32 to 113 Deg F
- Temperature Rating:
- 113
- VA Cat 60 Hz:
- 240
- Volts:
- 220/240V
- Watts:
- 1.15 W
- Weight:
- 28.704 lb
- Width:
- 8-5/8 in