Grundfos

231 ft. 7-1/2 hp Hydro Multi-B Booster System

Part #G99184385  |  Manufacturer Part #99184385

Horsepower

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, all-VFD controlled, booster pump system
  • Optimized, simple to use, controller
  • NSF61/UL372 approved
  • ASHRAE 90.1-2010 compliant
  • SCADA communication capable (Modbus, Profibus, LON, BACnet)

Documents

Specifications

AMP: 27.3

ANSI Specifications: ANSI 372, ANSI 61

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 348 gpm

Height: 51-3/5 in

Horsepower: 7-1/2 hp

Impeller: Stainless Steel

Length: 43-3/10 in

Material: Stainless Steel

Maximum Feet of Head: 164

Maximum Pressure: 145 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Phase: Three Phase

Power Source: Electric

Pump Application: Pressure Booster

Pump Body Material: Stainless Steel

Pump Mounting: Horizontal

Pump Phase: 3

UL Listed: Yes

VAC at 60 Hz: 480

Volts: 460/480V

Width: 33-4/5 in