Grundfos 231 ft. Hydro Multi-B Booster System

G99184

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASHRAE 90.1-2010 compliant
  • Compact, all-VFD controlled, booster pump system
  • NSF61/UL372 approved
  • Optimized, simple to use, controller
  • SCADA communication capable (Modbus, Profibus, LON, BACnet)

SPECIFICATIONS

AMP
27.3
ANSI Specifications
ANSI 372, ANSI 61
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flow Rate
348 gpm
Height
51-3/5 in
Horsepower
7-1/2 hp
Impeller
Stainless Steel
Length
43-3/10 in
Material
Stainless Steel
Maximum Feet of Head
164
Maximum Pressure
145 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Phase
Triple Phase
Power Source
Electric
Pump Application
Pressure Booster
Pump Body Material
Stainless Steel
Pump Mounting
Horizontal
Pump Phase
3
UL Listed
Yes
VAC at 60 Hz
480
Volts
460/480V
Width
33-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday