240 V EZ Booster Pressure Kit Control & Sensor
240 V EZ Booster Pressure Kit Control & Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constant-pressure control on the basis of one sensor signal
- Setting of system pressure
- Incl. 6.5 ft cable
- Monitoring of operation and alarm indication
-
Lead Law Compliant
Specifications
- AMP:
- 12
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Immersible Depth:
- 0 ft
- Phase:
- Single Phase
- Pressure - Maximum:
- 130 psi
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 240
- Volts:
- 100/240V