3 in. Cast Iron Flange Kit for Pump
3 in. Cast Iron Flange Kit for Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
- GF 53
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Grundfos Pumps GF53
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 29 mm
- Diameter:
- 153-1/2 mm
- Diameter - Inside 1:
- 107 mm
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- ISO:
- No
- Material:
- Cast Iron