Grundfos
3 in. Cast Iron Flange Set
Part #G569601 | Item #1008490 | Manufacturer Part #569601
$
133.98
EACH
(Pricing is for 3 in)
Fitting Sizes
Product Details
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
- Size: 3"
Specifications
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Material: Cast Iron
Type: G569601