Grundfos
3 in. Flanged Bronze Pump Flange
Part #G91584915 | Item #4396769 | Manufacturer Part #91584915
Fitting Sizes
Product Details
- GF 53
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
Specifications
ASTM Specifications: No
Automatic Shut-Off: No
Built-In Grinder: No
CARB OTC LEED Compliant: No
Color Finish: Red
Color Finish Category: Reds
Depth: 1-3/50 in
Diameter: 6 in
End Connection 1: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 3 in
Fitting Sizes: 3 in
GSA Approved: No
ISO Specifications: No
Inside Diameter: 2 in
Material: Bronze
Outside Diameter: 6 in
Type: G91584915
UL Listed: Yes