3 in. NPT Bronze Pump Flange
3 in. NPT Bronze Pump Flange
Frequently Purchased Together
Product Details
- Size: 3"
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- UL Listed:
- Yes