3/4 In. Aquastat Thermostat Control Kit 85-105 Degrees F
Aquastat® 3/4 In. Aquastat Thermostat Control Kit 85-105 Degrees F
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/4" clip-on mount for 7/8" outer diameter system piping size
- 85-105 °F
- Aquastat set
- Clip-on thermostatic control for UP circulatorpumps.
- PVC jacketed cable
- Shielded wire
Specifications
- AMP:
- 10
- Application:
- Hydronic Heating, Hot Water
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- UP Series
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Tin
- Collection:
- Aquastat®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Tin Plated
- Control Type:
- Thermostat
- Cord Length:
- 1.17 ft
- Diameter:
- 7/8 in
- Diameter - Inside 1:
- 3/4 in
- ETL Listed:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Copper
- Maximum Temperature:
- 105
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Thermal Switch
- Pump Mounting:
- Clamp
- Temperature Range:
- 85 to 105 Deg F
- UL Listed:
- No
- Volts:
- 120/240V
- Weight:
- 1 lb