3/4 in. Bronze Compression Valve Kit

You last purchased this on
 
Grundfos

3/4 in. Bronze Compression Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

3/4 in. Bronze Compression Valve Kit

  • Fast #
  • Part #G519851
  • Item #12914
  • Manufacturer Part #519851
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Hot Water
Automatic Shut-Off:
No
Brand Model Compatibility:
GU 125
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
2 in
Diameter:
1-22/25 in
Diameter - Inside 1:
3/4 in
ETL Listed:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
Yes
Installation Type:
Inline, Vertical, Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Bronze
Maximum Temperature:
230
Minimum Temperature:
14
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
175
Pressure - Minimum:
0 psi
Product Type:
Union
Recommended Valve Application:
Water
Suction Line (OD):
3/4 in
UL Listed:
No
Valve Body Style:
Ball
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Weight:
1 lb
Width:
1-7/8 in