3/4 In. Cast Iron Flange Set For Pump Up26-96F

Part #G519601  |  Item #40551  |  Manufacturer Part #519601

$ 16.17 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • GF 15/26
  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.

Specifications

ASTM Specifications: No

Application: Hydronic Heating

Automatic Shut-Off: No

Brand Model Compatibility: Grundfos UP Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 mm

Diameter: 67 mm

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

ISO Specifications: No

Inside Diameter: 21 mm

Length: 4-1/4 in

Material: Cast Iron

Type: G519601