6.5 gpm 1/25 hp Stainless Steel Recirculating Pump

This product has been replaced by

Grundfos 1/25 hp 115V Stainless Steel Circulator Pump
Grundfos UP15-10SU7P 1/25 HP 115V Stainless Steel Circulator Pump
Manufacturer Part #595916
You last purchased this on
 
Grundfos

UP Series 6.5 gpm 1/25 hp Stainless Steel Recirculating Pump

  • Fast #
  • Part #G99452459
  • Item #7772211
  • Manufacturer Part #99452459
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Grundfos 1/25 hp 115V Stainless Steel Circulator Pump
Grundfos UP15-10SU7P 1/25 HP 115V Stainless Steel Circulator Pump
Manufacturer Part #595916
Grundfos

UP Series 6.5 gpm 1/25 hp Stainless Steel Recirculating Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water recirculation improves the efficiency and effectiveness of household appliances including washing machines and dishwashers by having hot water available instantly
  • Users can save energy by setting the 24 hour programmable timer to make hot water available during peak demand times, such as early morning and in the evening
  • The ultimate in convenience is having hot water instantly available at sinks, appliances and bathroom faucets
  • Quick and easy installation
  • Stainless steel rotor cladding and canister construction, an exclusive UP 15 series feature, ensures corrosion-resistance and extended product durability
  • A low-watt, 2-pole motor combined with low-flow performance mitigates heat loss and ensures minimum water heater operating costs, pipe and water heater wear and energy consumption
  • A wet rotor design for whisper-quiet and maintenance-free operation
  • The recirculation pump can be installed by a certified contractor in two hours
  • Lead-Free
  • Whisper quiet operation
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.22
Application:
Hot Water
Automatic Shut-Off:
Yes
Blower Type:
1 Speed
Brand Model Compatibility:
UP Series
Built-In Grinder:
No
Collection:
UP Series
Color Finish Category:
Reds
Color Finish Name:
Red
Cord Length:
10 ft
Discharge:
1/2 in
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
6.3 gpm
GSA Approved:
No
Height:
6-1/4 in
Horsepower:
1/25 hp
IAPMO Listed -:
Yes
Impeller:
Composite
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-9/10 in
Material:
Stainless Steel
Material Type:
304 SS
Maximum Feet of Head:
5
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Application -:
Domestic Hot Water
Pump Body Material:
Stainless Steel
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Mounting:
In-Line
Pump Phase:
1
Pump Stage:
1
Suction Line (OD):
3/4 in
Temperature Range:
36 to 150 Deg F
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Watts:
25 W
Weight:
5.07 lb
Width:
3-7/16 in