Grundfos

7/16 in. Differential Pressure Sensor Kit

Part #G96611524  |  Manufacturer Part #96611524

Fitting Sizes:

7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: UN Female

End Connection 2: UN Female

End Connections: UN Female

Fitting Size 1: 7/16 in

Fitting Size 2: 7/16 in

Fitting Sizes: 7/16 in

Maximum Pressure: 232 psi

Temperature Range: -10 to 70 Deg C

UL Listed: No