1/2 HP 115V Stainless Steel Submersible Sump Pump

You last purchased this on
 
Grundfos

1/2 HP 115V Stainless Steel Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/2 HP 115V Stainless Steel Submersible Sump Pump

  • Fast #
  • Part #G96847167
  • Item #4797623
  • Manufacturer Part #96847167
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless-steel hydraulics and housing components – high corrosion-resistance and robustness
  • Highly robust mechanical shaft seal (silicon carbide)
  • Cooling jacket for continuous operation while slightly submerged (only hydraulics submerged)
  • Automatic operation by cable-guided float switch that can be adjusted
  • Thermal motor protection – protects the motor from overheating
  • Handy and easy to transport
  • Service-friendly design because of changeable cable (plug), bearings, shaft seal, rotor, and shaft
  • Heavy-duty, pre-lubricated ball bearings
  • Easy-to-clean strainer and hydraulic parts by snap-clip and bayonet connections
  • Requires Certification

Specifications

AMP:
8
ANSI:
No
Automatic Shut-Off:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
8-1/2 in
Discharge:
1-1/2 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
12-2/3 in
Horsepower:
1/2 hp
ISO:
No
Length:
8-1/2 in
Maximum Feet of Head:
33
Maximum Temperature:
122
Minimum Temperature:
32
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
14 psi
Pressure - Minimum:
0 psi
Product Type:
Submersible
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3350
Temperature Range:
32 to 122 Deg F
Temperature Rating:
122
Turn On/Turn Off Levels:
Turn-on 21-7/10 in/Turn-off 4 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
22.8 lb
Width:
8-1/2 in