0 items

Grundfos Alpha 115V Stainless Steel Circulator Pump with Terminal Box

G99163937

Volts

115V

$496.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • AUTOADAPT mode that automatically finds the optimal setting
  • Available in both cast iron and stainless-steel models
  • Easy-to-read LED display indicating power (Watts), consumption, and actual flow (GPM) estimation
  • Electrical connection with either line cord or terminal box
  • Foam insulation jacket
  • Integrated check-valve
  • Reliable and efficient operation under even the most demanding
  • Robust start-up enables the pump to continuously attempt restarting in blocked rotor conditions
  • Standard 2-Bolt nut capture flange connection
  • Three constant pressure and three constant curve settings

SPECIFICATIONS

AMP
0.65
Collection
Alpha
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
21 gpm
Height
6-3/8 in
Horsepower
0.06 hp
IAPMO Listed
No
Impeller
Composite;PES
Length
6-1/2 in
Material
Stainless Steel
Maximum Feet of Head
19
Maximum Immersible Depth
0 ft
Maximum Pressure
150 psi
Maximum Temperature
230
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Plug-In
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Phase
1
Pump Stage
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
45
Width
3-7/9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday