Grundfos Bronze Flange Set

G51965

Fitting Sizes

Starting at $82.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.
  • GF 15/26

SPECIFICATIONS

Brand Model Compatibility
Grundfos UP Series
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Length
4-1/4 in
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday