Grundfos Bronze NPT Valve Kit

G9680613

Valve Size

Starting at $71.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dielectric isolation valve sets
  • GF 15/26 flange
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

SPECIFICATIONS

Brand Model Compatibility
UP Series Circulator Pumps
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
1 in
Height
4 in
Lead Law Compliant
Yes
Length
3-5/9 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
230
Recommended Valve Application
Water
Valve Size
1 in
Width
4-1/6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday