1-75 200-240V Single Phase Booster Pump
CMBE 1-75 200-240V Single Phase Booster Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constant pressure, integrated speed control
- Resistance to corrosion
- Premium efficiency IE5 motors
- Dry running protection
- Low noise level: 55 dB(A)
- User-friendly interface with LED indicators
- Compact and fully equipped
- Frequency controller: Up to 40 % energy savings
- Thermal overload protection: Built-in thermal protection
Specifications
- AMP:
- 5.88
- ANSI:
- ANSI 61
- Application:
- Residential, Light Commercial
- Automatic Shut-Off:
- Yes
- Blower Type:
- Variable Speed
- Brand Model Compatibility:
- CM Series
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- CMBE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Corded Cordless:
- Cordless
- Depth:
- 14-1/5 in
- Diameter - Inside 1:
- 1 in
- Discharge:
- 1 in
- Discharge Pressure:
- 106.6
- ETL Listed:
- No
- End Connection 1:
- NPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Flow Rate:
- 8.8 gpm
- GSA Approved:
- No
- Height:
- 17-21/64 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- No
- Impeller:
- Stainless Steel
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Feet of Head:
- 202
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Hardwired
- Pressure - High:
- 112
- Pressure - Maximum:
- 145 psi
- Pressure - Minimum:
- 0 psi
- Product Type:
- Pump
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- TEFC
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 5
- RPM:
- 3780
- Suction Line (OD):
- 1 in
- Temperature Range:
- 32 to 140 Deg F
- Temperature Rating:
- 113
- UL Listed:
- No
- VA Cat 60 Hz:
- 240
- Volts:
- 200/240V
- Watts:
- 998 W
- Weight:
- 40.0 lb
- Width:
- 8-35/64 in