1-1/2 HP 208/230/460V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

1-1/2 HP 208/230/460V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1-1/2 HP 208/230/460V Cast Iron Circulator Pump

  • Fast #
  • Part #G96082133
  • Item #3087882
  • Manufacturer Part #96082133
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Wear-resistant bearing material
  • Glycerin filled
  • Brass movement
  • Stainless steel case
  • Heavy-duty 2-pole NEMA C-face motors
  • Compact, inline design fits into small footprint
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
2.15
Connection Type:
Flanged
Energy Star Compliant:
No
Fitting Size 1:
1-1/4 in
Flow Rate:
9.6 gpm
Horsepower:
1-1/2 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
380
NSF Certified:
No
Pressure - Maximum:
363 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
3480
UL Listed:
No
Volts:
208/230/460V
Watts:
1100 W
Weight:
95.31 lb