Grundfos

CR Series 2 hp 230/460V 3-Phase Stainless Steel Centrifugal Pump

Part #G96083216  |  Manufacturer Part #96083216

Horsepower

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Compact, inline design fits into small footprint
  • Heavy-duty 2-pole NEMA C-face motors

Lead Law Compliant

Specifications

AMP: 2.69

Collection: CR Series

Discharge: 1-1/4 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 15 gpm

Horsepower: 2 hp

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Feet of Head: 312.7

Maximum Pressure: 363 psi

NSF Certified: No

Phase: Three Phase

Pump Application: Pressure Booster

Pump Motor Type: TEFC

Pump Stage: 10

RPM: 3600

UL Listed: No

Volts: 230/460V

Watts: 1500

Weight: 104