230/460 V 3 hp 3-Phase Circulator Pump
CR Series 230/460 V 3 hp 3-Phase Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Wear-resistant bearing material
- High temperature
- Easy service, minimal downtime
- High pressure
- Heavy-duty 2-pole NEMA C-face motors
- Compact, inline design fits into small footprint
- Difficult liquids
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 4.19
- Capacity:
- 53.3 gal
- Collection:
- CR Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 53.27 gpm
- Height:
- 31-2/3 in
- Horsepower:
- 3 hp
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-7/8 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 150.3
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 194
- Phase:
- Three Phase
- Pressure - Maximum:
- 232 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- Pump Stage:
- 4
- RPM:
- 3461
- Volts:
- 230/460V
- Watts:
- 2.2 kW
- Weight:
- 166.98 lb
- Width:
- 10-1/8 in