5 hp 230/460V 3-Phase Centrifugal Pump
CR Series 5 hp 230/460V 3-Phase Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Wear-resistant bearing material
- Laser-welded impellers
- Heavy-duty 2-pole NEMA C-face motors
- Compact, inline design fits into small footprint
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-48 Grade 25-B
- Collection:
- CR Series
- Discharge:
- 2 in x 2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 111.39 gpm
- Horsepower:
- 5 hp
- IAPMO Listed -:
- No
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 136.5
- Maximum Temperature:
- 60
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pump Application -:
- Pressure Booster
- Pump Motor Type:
- TEFC
- Pump Stage:
- 2
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 230/460V
- Watts:
- 3.7 W
- Weight:
- 181.795 lb