Grundfos

CR Series 7-1/2 hp 460V 3-Phase Centrifugal Pump

Part #G96419549  |  Manufacturer Part #96419549

Horsepower:

7-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Compact, inline design fits into small footprint
  • Heavy-duty 2-pole NEMA C-face motors
  • Laser-welded impellers

Lead Law Compliant

Specifications

Collection: CR Series

Discharge: 2-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 211.45 gpm

Horsepower: 7-1/2 hp

IAPMO Listed: No

Impeller: Stainless Steel

Lead Law Compliant: Yes

Material: Cast Iron

Maximum Feet of Head: 168.6

Maximum Temperature: 250

NSF Certified: No

Phase: Three Phase

Pump Application: Water Treatment

Pump Motor Type: TEFC

Pump Stage: 2

RPM: 3515

UL Listed: No

Volts: 460V