1/2 HP Stainless Steel Circulator Pump, End Only
1/2 HP Stainless Steel Circulator Pump, End Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Wear-resistant bearing material
- Heavy-duty 2-pole NEMA C-face motors
- Compact, inline design fits into small footprint
-
Lead Law Compliant
Specifications
- Connection Type:
- Flanged
- Fitting Size 1:
- 1-1/4 in
- Flow Rate:
- 15.4 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 94
- Pressure - Maximum:
- 363 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Type:
- G96083182
- Weight:
- 42.977 lb