Grundfos
EPDM Gasket for 1-1/4 in. and 1-1/2 in. Isolation Valves
Part #G91130185 | Item #4787556 | Manufacturer Part #91130185
$
8.47
EACH
Brand Model Compatibility:
1-1/4 in and 1-1/2 in Isolation ValvesProduct Details
- GF 15/26 flange
- Dielectric isolation valve sets
- Parts Warranty: 2 Years
Specifications
Brand Model Compatibility: 1-1/4 in and 1-1/2 in Isolation Valves
Material: Rubber
Material Type: EPDM
Product Type: Gasket
UL Listed: No
Weight: 0.2