Fieldbus Communication Unit for Magna 32-60 Circulation Pump

Part #G96893769  |  Item #4797321  |  Manufacturer Part #96893769

$ 473.69 EACH

Brand Model Compatibility:

Magna 32-60 Circulation Pump

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modular communication Interface
  • Wall- or DIN rail mounted
  • BACnet MS/TP interface (RS-485)
  • Termination resistor on board
  • 24-240 V AV/DC supply
  • Supports a wide range of Grundfos pumps and controllers
  • Parts Warranty: 2 Years

Documents

Specifications

Brand Model Compatibility: Magna 32-60 Circulation Pump

Height: 7-17/100 in

Length: 4-1/4 in

UL Listed: No

Volts: 24/240V

Width: 4-1/4 in