Grundfos
Flow Sensor Kit for Grundfos MQ Series
Part #G96450698 | Item #3390735 | Manufacturer Part #96450698
$
79.20
EACH
Brand Model Compatibility:
Grundfos MQ SeriesProduct Details
- Grundfos Spare Parts are produced with the same top-quality components known from our pumps
- These components are developed through years of design improvements, accumulated expertise, and optimization of production techniques
- Only with Grundfos Original Spares can you make your pump as good as new and reduce downtime
Specifications
ASTM Specifications: No
Automatic Shut-Off: No
Brand Model Compatibility: Grundfos MQ Series
Built-In Grinder: No
CARB OTC LEED Compliant: No
Color Finish: Black
Color Finish Category: Blacks
Energy Star Compliant: No
GSA Approved: No
ISO Specifications: No