Hydro Multi-B 2-1/2 in. 5 hp 40.2A Booster Pump

Part #G91149116  |  Item #5109345  |  Manufacturer Part #91149116

$ 17,378.00 EACH

Horsepower:

5 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • System is completely assembled, tested and, ready to pump
  • Stainless steel manifold
  • Isolating valve
  • Non-return valve
  • Suction manifold is secured to the base frame by special supports that keep the manifold in the right position
  • CU 323 controller
  • The inlet pressure, level in the tank, and flow rate are monitored to ensure reliable operation

Specifications

AMP: 40.2

ANSI Specifications: [ANSI 61, ANSI 372]

Collection: Hydro Multi-B

Discharge Pressure: 10

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 158.5 gpm

Height: 51-3/5 in

Horsepower: 5 hp

Length: 43-3/10 in

Material: Stainless Steel

Maximum Feet of Head: 225

Maximum Pressure: 145 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Phase: Three Phase

Power Source: Hardwired

Pump Application: Pressure Booster

Pump Body Material: Cast Iron

Pump Motor Type: Permanent Magnetic

Pump Phase: 3

Pump Stage: 3

UL Listed: No

VAC at 60 Hz: 230

Volts: 208/230V

Width: 30-1/2 in