2 in. 2 hp 17.8A Booster Pump
Hydro Multi-B 2 in. 2 hp 17.8A Booster Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel manifold
- Isolating valve
- System is completely assembled, tested and, ready to pump
- CU 323 controller
- The inlet pressure, level in the tank, and flow rate are monitored to ensure reliable operation
- Suction manifold is secured to the base frame by special supports that keep the manifold in the right position
- Non-return valve
Specifications
- AMP:
- 17.8
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- Hydro Multi-B
- Discharge Pressure:
- 10
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 49.3 gpm
- Height:
- 51-3/5 in
- Horsepower:
- 2 hp
- Length:
- 27-3/5 in
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 175
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Magnetic
- Pump Phase:
- 1
- Pump Stage:
- 2
- UL Listed:
- No
- VA Cat 60 Hz:
- 240
- Volts:
- 200/240V
- Width:
- 27-1/10 in