1 hp Jet Pump
JP Series 1 hp Jet Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated pressure switch
Specifications
- AMP:
- 13.8
- Application:
- Pumps
- CSA Certified:
- Yes
- Collection:
- JP Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15.4 gpm
- Height:
- 8-1/2 in
- Horsepower:
- 1 hp
- Impeller:
- Composite
- Length:
- 16-4/5 in
- Material:
- Stainless Steel
- Maximum Immersible Depth:
- 0 ft
- Pressure - Maximum:
- 87 psi
- Pump Application -:
- Domestic Water
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3400
- Type:
- G97855088
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 10-2/5 in