JP Series 1 in. 1/2 hp 115 V NPT Stainless Steel Shallow Well Jet Pump

Part #G97855075  |  Item #4262733  |  Manufacturer Part #97855075

$ 570.90 EACH

Horsepower:

1/2 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integrated pressure switch

Specifications

AMP: 8.21

Application: Pumps

Brand Model Compatibility: JP Pumps

CSA Certified: Yes

Collection: JP Series

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 15.8 gpm

Height: 8-1/3 in

Horsepower: 1/2 hp

Impeller: Composite

Length: 16 in

Material: Stainless Steel

Maximum Immersible Depth: 0 ft

Maximum Pressure: 87 psi

Pump Application: Domestic Water

Pump Body Material: Stainless Steel

Pump Phase: 1

Pump Stage: 1

RPM: 3400

Type: G97855075

UL Listed: No

Volts: 115/230V

Width: 10-2/5 in