119 gpm 230V 1/3 hp Stainless Steel Circulator Pump
MAGNA 119 gpm 230V 1/3 hp Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low noise level
- Low energy consumption
- Simple installation
- Does not require external motor protection
- LED indication of the pump setting
- Integrated differential, constant pressure control and frequency converter
Specifications
- AMP:
- 1.5
- ASTM:
- ASTM 351 CF8
- Collection:
- MAGNA
- Discharge Pressure:
- 12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 119 gpm
- Height:
- 14-5/6 in
- Horsepower:
- 4/9 hp
- Impeller:
- Composite;PES
- Length:
- 9-4/9 in
- Maximum Feet of Head:
- 26.25
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Mounting:
- Flanged
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- VA Cat 60 Hz:
- 208
- Volts:
- 208/230V
- Watts:
- 331 W
- Width:
- 11-1/2 in