MAGNA 154 gpm 115V 3/4 hp Stainless Steel Circulator Pump

Part #G98126817  |  Item #4632811  |  Manufacturer Part #98126817

$ 4,167.80 EACH

Flow Rate:

154 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple installation
  • Low noise level
  • Low energy consumption
  • Integrated differential, constant pressure control and frequency converter
  • LED indication of the pump setting
  • Does not require external motor protection

Specifications

AMP: 5.7

ASTM Specifications: ASTM 351 CF8

Collection: MAGNA

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 154 gpm

Height: 15-1/5 in

Horsepower: 7/8 hp

Impeller: Composite;PES

Length: 11 in

Maximum Feet of Head: 49.21

Maximum Immersible Depth: 0 ft

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

UL Listed: No

VAC at 60 Hz: 115

Volts: 115V

Watts: 651

Width: 11-1/2 in